48mm x 13.7m A L' Orange

Order Code: ZT4961722S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Duck Tape 48mm x 13.7m A L' Orange Get inspired to decorate, create and design with the UK's number one cloth tape brand - Duck Tape_. The only limit is your imagination. Duck Tape_ Colours can also be used to repair, fix and identify. It is strong and waterproof* and can stick to most surfaces. *Not suitable for total immersion in water.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 48mm x 13.7m A L' Orange
  • Colour
    Orange
  • Width
    48mm
  • Material
    Cloth
  • Length
    13.7m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome