5080 Silver Duct Tape, 50mm x 25m

Order Code: ZT1013452X

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%


Description

Multi-purpose high-strength adhesive tape for emergency repairs. It is ideal for temporarily repairing, reinforcing, fixing, sealing or protecting parts. The product adheres to any dry, oil- and dust-free surface and exhibits 100% water resistance and temperature resistance up to 70°C. It is suitable for indoor and outdoor applications.
Size: 50mm x 25m.

Benefits:
• Multi-purpose adhesive tape
• Suitable for indoor and outdoor applications
• 100% water-resistant
• Temperature-resistant up to 70°C
• Emergency stop for leakages in pipes up to 4 bar pressure


Body Repair - Bonding: high-strength adhesive tape, 100% water-resistant, temperature-resistant up to 70°C.

Technical Data:
• Product base: synthetic rubber
• Colour: grey

See full description
Specifications for 5080 Silver Duct Tape, 50mm x 25m
  • Length
    25m
  • Resistance Features
    Waterproof
  • Colour
    Silver
  • Width
    50mm
  • Service Temperature Range
    0 to 70°C
  • MFR Part No.
    801959
  • Tape Thickness
    0.23mm
  • Material
    Rubber
  • Maximum Operating Temperature
    70°C
  • Adhesive Material
    Rubber
  • Breaking Load
    42N-cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome