5423 2" Polythene UHMW Scotch Tape

Order Code: ZT3300843S

£199.99 Inc VAT (20%)


Description

3M™ UHMW PE Film Tape 5423 protects surfaces from abrasion. Our tape has a thickness 0.025 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a 'slip plane' effect to allow contact without wear.

-3M™ UHMW PE Film Tape 5423 protects surfaces from abrasion. Our tape has a thickness 0.025 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a 'slip plane' effect to allow contact without wear.

-Translucent, abrasion resistant backing helps protect surfaces from wear

-Low coefficient of friction for 'slip plane' effect between surfaces

-Rubber adhesive provides good initial tack for immediate bonding to material surface

-Can help reduce squeaks, rattles and other noises that occur with movement

-Used in applications where lubrication is not possible because of contamination

-Liner makes it ideal for fabricating or die-cutting into various lengths and shapes

See full description
Specifications for 5423 2" Polythene UHMW Scotch Tape
  • Width
    50mm
  • Material
    Polythene
  • Length
    16.45m
  • Colour
    White
  • MFR Part No.
    7000035835

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome