0
1

75mm x 50m Black Duct Tape

Order Code: ZT3448382S

£10.99 Inc VAT (20%)


Description

Instant adhesion, even on rough and uneven surfaces. Provides a tough, water resistant seal which makes it suitable for indoor and outdoor use. Does not leave any residue after it has been removed. Easy to unwind and easy to tear when applying the tape. Gloss black finish.
• IMMEDIATELY ADHERES - Instant adhesion, even on rough and uneven surfaces.
• WATER RESISTANT - Provides a tough, water resistant seal which makes it suitable for indoor and outdoor use.
• NO RESIDUE - Does not leave any residue after it has been removed.
• EASY TO USE - Easy to unwind and easy to tear when applying the tape.

See full description
Specifications for 75mm x 50m Black Duct Tape
  • MFR Part No.
    DTB75
  • Weight
    0.61kg
  • Length
    50m
  • Colour
    Black
  • Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome