American Duct Tape 50mm x 25m Orange EVBUSDTO25M

Order Code: ZT1278098P

£11.99 Inc VAT (20%)


Description

Everbuild American Duct Tape has a multitude of uses including waterproofing and windproofing scaffolding, windows, doors and exposed roofing. It can also be used on vertical and overhead applications due to its unique hold strength. American Duct Tape can also be used to temporarily hold DPM, timber, guttering, sheet material or any other building material that needs to be held in place without the need to clamp. It will stick to most surfaces and substrates and can be used internally as well as externally. Colour Orange. Size 50mm x 25m.

See full description
Specifications for American Duct Tape 50mm x 25m Orange EVBUSDTO25M
  • MFR Part No.
    USDUCT0G25
  • Colour
    Orange
  • Length
    25m
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome