0
1
2

AT132 All Purpose Black Polycloth Duct Tape - 25mm x 50m

Order Code: ZT1013461X

£2.69each Inc VAT (20%)
£129.12 minimum order value
QuantityPriceDiscount
1 - 49£2.690%
50 - 99£2.584%
100 +£2.478%

Minimum order quantity: 48.
Currently unavailable

Description

AT132
A gloss water resistant finish, very high tack for instant grab, a consistant unwind and easy to tear.

Specifications for AT132 All Purpose Black Polycloth Duct Tape - 25mm x 50m
  • Width
    25mm
  • Elongation
    18%
  • Breaking Load
    35N-cm
  • Service Temperature Range
    -50 to 65°C
  • Resistance Features
    Water Resistant
  • Length
    50m
  • Tape Thickness
    0.17mm
  • MFR Part No.
    233250
  • Material
    Polycloth
  • Colour
    Black
  • Application Temperature Range
    -50 to 65°C
  • Maximum Operating Temperature
    65°C
  • Minimum Operating Temperature
    -50°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome