AT170 Black Polycoth Laminate Tape 50mm x 50m

Order Code: ZT1021358P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.437%


Description

AT170 is a strong cloth duct tape coated with a solvent free rubber-resin adhesive. Its suitable for short term external applications due to its water and weather resistance, and can work in temperatures ranging from -50°C to 65°C. It's really easy to apply and will stick well to smooth and uneven surfaces. Will not rust or stain. Impressive breaking load of 35 N.cm for strength.

Features
• Strong
• Easy tear and unwind
• Very high initial tack
• Abrasion Resistant
• Non-corrosive adhesive

Applications
Short term applications including:
• Joining and sealing polyethylene sheeting
• Sealing bags
• Sealing double glazing units

See full description
Specifications for AT170 Black Polycoth Laminate Tape 50mm x 50m
  • Service Temperature Range
    -50 to 65°C
  • Resistance Features
    Abrasion Resistant
    Corrosion Resistant
  • Length
    50m
  • Colour
    Black
  • Tape Thickness
    0.20mm
  • Elongation
    20%
  • Width
    50mm
  • Breaking Load
    35N-cm
  • Adhesive Material
    Rubber Resin
  • Series
    AT170
  • Minimum Operating Temperature
    50°C
  • Maximum Operating Temperature
    65°C
  • Material
    Polycloth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome