AT200 Ultra Matt Grey Cloth Gaffa Tape - 50mm x 50m

Order Code: ZT1033718P

£17.49each Inc VAT (20%)
£419.76 minimum order value

Minimum order quantity: 24.
Currently unavailable

Description

AT200 is an ultra matt polythene extruded cloth tape coated with cable friendly solvent free rubber - resin adhesive that is designed to peel cleanly* from cables and most surfaces, leaving no residue.

This Gaffa® has excellent flame retardant properties when in position which makes it safe to use where risk of fire is an issue such as stages and stadia. Really easy to apply, AT200 offers extra performance and resistance against water and abrasion. It adheres well to smooth or uneven surfaces during low and high temperature conditions (from -10°C to +80°C).

Its ultra matt finish minimises light flare and reflection. Known as the Stage and Floor managers friend, AT200 guides placements for actors and props. Also ideal for back cloth scenery TV requirements and securing cables in studios or exhibiton halls.

Available in a wide range of colours, this high-performance ultra matt "gaffer" tape can be effectively used as part of a colour-coded system for lighting, mixing desks etc.

See full description
Specifications for AT200 Ultra Matt Grey Cloth Gaffa Tape - 50mm x 50m
  • Material
    Polythene
  • Colour
    Grey
  • Service Temperature Range
    -10 to 80°C
  • Application Temperature Range
    10 to 40°C
  • Resistance Features
    Abrasion Resistant
    Water Resistant
  • MFR Part No.
    174348
  • Breaking Load
    40N-cm
  • Length
    50m
  • Elongation
    20%
  • Tape Thickness
    0.26mm
  • Width
    50mm
  • Maximum Operating Temperature
    40°C
  • Minimum Operating Temperature
    10°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome