AT4001 Class B Glass Cloth Tape - 25mm X 55m

Order Code: ZT3293003S

£30.99 Inc VAT (20%)


Description

AT4001 is a single-sided woven glass cloth tape with a rubber thermosetting solvent based rubber - resin adhesive used in electrical insulation of coils, insulation of square conductors in traction motors and generators and tensional strapping of coils and armature windings.

It has a high temperature resistance to 130˚C and high mechanical strength making it a very strong tape to support a weight. AT4001 meets the flame retardency requirements of UL510 and conforms to BS EN 60454-3-8 Type 1.

See full description
Specifications for AT4001 Class B Glass Cloth Tape - 25mm X 55m
  • Tape Thickness
    0.18mm
  • MFR Part No.
    158058
  • Minimum Operating Temperature
    10°C
  • Width
    25mm
  • Length
    55m
  • Breaking Load
    280N.cm
  • Colour
    Natural
  • Maximum Operating Temperature
    40°C
  • Material
    Glass Cloth
  • Elongation
    5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome