Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Cloth & Duct Tapes
Cloth Tape 19mm x 25m - T7
By TECNIKS
Order Code:
ZT3956130S
£10.99
each
Inc VAT (20%)
£120.89 minimum order value
Quantity
Price
Discount
1 - 19
£10.99
0%
20 +
£10.44
5%
11
Add to basket
Minimum order quantity: 11.
Get it by
Thu, 16th Jan
In Stock
GBP
120.89
https://www.zoro.co.uk/shop/adhesives-and-sealants/cloth-and-duct-tapes/cloth-tape-19mm-x-25m-t7/p/ZT3956130S
Add to quotation
View all Cloth & Duct Tapes
Description
Tesa Cloth Electrical Tape
Tags:
#BulkDiscount
Specifications
Specifications for Cloth Tape 19mm x 25m - T7
Length
25m
Product Type
Cloth Tape
Width
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome