Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Cloth & Duct Tapes
Cloth Tape 50mm x 5m - 618
By AUTOBAR
Order Code:
ZT3953653S
£6.19
each
Inc VAT (20%)
£210.46 minimum order value
Quantity
Price
Discount
1 - 49
£6.19
0%
50 +
£5.94
4%
Add to basket
Minimum order quantity: 34.
Get it by
Tue, 31st Dec
In Stock
GBP
210.46
https://www.zoro.co.uk/shop/adhesives-and-sealants/cloth-and-duct-tapes/cloth-tape-50mm-x-5m-618/p/ZT3953653S
Add to quotation
View all Cloth & Duct Tapes
Description
AUTOBAR Cloth Tape 50MM x 5M - 618 618
Tags:
#BulkDiscount
Specifications
Specifications for Cloth Tape 50mm x 5m - 618
Product Type
Cloth Tape
Width
50mm
Length
5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome