Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Cloth & Duct Tapes
Cloth Tape 50mm x 5m Silver (5) - 618A
By AUTOBAR
Order Code:
ZT3953639S
£5.99
each
Inc VAT (20%)
£275.54 minimum order value
Quantity
Price
Discount
1 - 49
£5.99
0%
50 +
£5.75
4%
Add to basket
Minimum order quantity: 46.
Get it by
Tue, 31st Dec
In Stock
GBP
275.54
https://www.zoro.co.uk/shop/adhesives-and-sealants/cloth-and-duct-tapes/cloth-tape-50mm-x-5m-silver-5-618a/p/ZT3953639S
Add to quotation
View all Cloth & Duct Tapes
Description
AUTOBAR Cloth Tape 50MM x 5M Silver - (5) - 618A 618A
Tags:
#BulkDiscount
Specifications
Specifications for Cloth Tape 50mm x 5m Silver (5) - 618A
Length
5m
Width
50mm
Colour
Silver
Product Type
Cloth Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome