0
1
2

Duck Tape 48mm x 9.1m Chrome SHU280621

Order Code: ZT1292477P

£5.99 Inc VAT (20%)


Description

Duck Tape Colours is a range of brightly coloured and patterned tapes, which are excellent for crafting and imaginative projects. The tapes have the same quality as Original Duck Tape, providing high-performance strength and adhesion. The tapes are waterproof too, although not suitable for total immersion in water. The tapes can be cut with scissors or torn by hand. Available in many colours and designs. This Duck Tape Colours & Patterns comes in the following Colour/Pattern Chrome Width 48mm Length 9.1m

See full description
Specifications for Duck Tape 48mm x 9.1m Chrome SHU280621
  • Width
    48mm
  • Length
    9.1m
  • Type
    Metallic
  • Design
    Chrome
  • Glue Type
    Metallic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome