0
1
2

Duct Tape 1900


£3.69 Inc VAT (20%)
7.5% off

See 2 Product Variants
£3.69

Description

3M™ Value Duct Tape 1900 is the perfect toolbox tape for general applications including light-duty sealing, bundling, marking, and temporary repairs in non-critical applications. Its synthetic rubber adhesive sticks on contact to smooth metal, glass, plastic, sealed concrete and more, and the water-resistant polyethylene coating seals well in moist and humid environments.

Features and Benefits
-Silver polyethylene backing over cloth scrim resists moisture for reliable performance in moist or humid environments
-Synthetic rubber pressure-sensitive adhesive sticks on contact to metal, glass, plastic, concrete, and other surfaces
-Tape tears by hand from the roll for easy, convenient use
-Individually wrapped for easy identification and to keep the roll clean until ready for use

Notes
- Available in Silver and Black

Feature Attributes

Tape Thickness:
0.147 mm
Resistance Features:
Water Resistant
Material:
Polyethylene over Cloth
Breaking Load:
33 N-cm
Length:
50 m
Service Temperature Range:
0 to 93 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome