Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Cloth & Duct Tapes
Duct Tape 50MM X 25M Black
By Uni-Com
Order Code:
ZT1295485P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
1
Add to basket
Get it in
5-7
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/cloth-and-duct-tapes/duct-tape-50mm-x-25m-black/p/ZT1295485P
Add to quotation
View all Cloth & Duct Tapes
Description
Size: 50mm x 25m. Colour: Black.
Tags:
#BulkDiscount
Specifications
Specifications for Duct Tape 50MM X 25M Black
Colour
Black
Tape Thickness
50mm
Product Type
Duct Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome