Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Cloth & Duct Tapes
Duct Tape - Black - 50mm x 4.5m - Pack of 5 - PCDT04
By PEARL CONSUMABLES
Order Code:
ZT3604177S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/cloth-and-duct-tapes/duct-tape-black-50mm-x-4-5m-pack-of-5-pcdt04/p/ZT3604177S
Add to quotation
View all Cloth & Duct Tapes
Description
Cloth based very adhesive tape
50mm Wide
4.5m Roll
Roll Qty: 5
Tags:
#BulkDiscount
Specifications
Specifications for Duct Tape - Black - 50mm x 4.5m - Pack of 5 - PCDT04
Product Type
Tapes
Colour
Black
Length
4.5m
Width
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome