Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Cloth & Duct Tapes
Duct Tape - Black - 50mm x 50m - PCDT03
By PEARL CONSUMABLES
Order Code:
ZT3604209S
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/cloth-and-duct-tapes/duct-tape-black-50mm-x-50m-pcdt03/p/ZT3604209S
Add to quotation
View all Cloth & Duct Tapes
Description
Cloth based very adhesive tape
50mm Wide
50m Roll
Specifications
Specifications for Duct Tape - Black - 50mm x 50m - PCDT03
Product Type
Tapes
Colour
Black
Width
50mm
Length
50m
Material
Cloth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome