1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Cloth & Duct Tapes
Duct Tape
0
1
2

Duct Tape


Select
Select
Select
See all variants from
£2.59

Inc VAT (20%)

See all variants from £2.59

Description

Ultra tough cloth tape made from 3 layers: a double thick adhesive layer, a strong reinforced backing and a tough all-weather shell. The double thick adhesive is a high quality adhesive that will allow the tape to stick to rough, porous and imperfect surfaces. The strong reinforced backing has a high fibre count cloth backing that gives high strength, but can be ripped easily by hand. The tough all weather shell provides a tighter barrier against moisture and it has higher UV qualities than other cloth tapes on the market today.
Gorilla Tape strikes a delicate balance between strength and usability, providing the maximum amount of sticking power without sacrificing ease of use.

Features and Benefits
• 3-layered protection for class-leading durability and protection
• Excellent UV protection & weatherproofing
• Incredibly high strength

Typical Applications
• Suitable for contractors and DIYers, as well as sports enthusiasts and outdoor adventurers
• A tough and portable tape to repair, patch or hold equipment while building and remodelling, landscaping, hunting, fishing, hiking, camping, boating, surfing or bicycling.

See full description

Feature Attributes

Application Temperature Range:

0 to 49 °C

Resistance Features:

Weather-Resistant

Service Temperature Range:

0 to 93 °C

Material:

Polyethylene over Cloth

Minimum Operating Temperature:

0 °C

Maximum Operating Temperature:

49 °C

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome