Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Cloth & Duct Tapes
Gaffa Tape 50mm x 45m Black
By Everbuild
Order Code:
ZT1277824P
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/cloth-and-duct-tapes/gaffa-tape-50mm-x-45m-black/p/ZT1277824P
Add to quotation
View all Cloth & Duct Tapes
Description
Everbuild Gaffa Tape Colour: Black.Size: 50mm x 45m.
Tags:
#BulkDiscount
Specifications
Specifications for Gaffa Tape 50mm x 45m Black
Width
50mm
Length
45m
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome