Heavy Duty Duct Tape Bright Yellow 50mm X 50m

Order Code: ZT3919689S

£6.19 Inc VAT (20%)

Currently unavailable

Description

Heavy duty polyethylene coating on durable, flexible cloth backing with strong, long-lasting adhesive. Grabs instantly. Weather-resistant. Tears by hand with ease: no scissors or knife needed.

Specifications for Heavy Duty Duct Tape Bright Yellow 50mm X 50m
  • Material
    Polyethylene
    Cloth
  • Length
    50m
  • Product Type
    Duct Tape
  • Colour
    Bright Yellow
  • Width
    50mm