Message Tape, Vinyl, 50mm x 66m (Printed Fragile)

Order Code: ZT1175438P

£4.99each Inc VAT (20%)
£179.64 minimum order value

Minimum order quantity: 36.

Description

Pacplus® FRAGILE Vinyl Tape

Vinyl printed message packing tape

• Low-noise premium quality vinyl
• Printed FRAGILE in red on white tape
• Core diameter 75mm
• Tape width 50mm
• Roll length 66mtr
• 36 rolls per case
• Case weight 6.7kg

Please note images are for illustration purposes only.

See full description
Specifications for Message Tape, Vinyl, 50mm x 66m (Printed Fragile)
  • Length
    66m
  • Material
    Vinyl
  • Width
    50mm
  • Product Type
    Message Tape
  • Core Diameter
    75mm