Performance Plus Duct Tape 8979 Blue 96 mm x 55 M 0.33 Mm

Performance Plus Duct Tape 8979 Blue 96 mm x 55 M 0.33 Mm

Order Code: ZT5135940SCopy

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Resists UV, sunlight, and weather to stay on for up to one year without deterioration
Special adhesive sticks immediately and reliably long-term to most surfaces
Protects against light abrasion including overspray from bead blasting, sand blasting, and shot peening
Good choice for hanging polyethylene drapes for containment activities
Protects against grime, UV, and weather, then removes cleanly



Suggested Applications
Joining and sealing of sheetings, wallboards, metal and plastic ducting
Splicing of insulation, pipes and panels (hinge effect)
Cauling and protection with film splicing for treatment or decontamination
Wrapping of containers and pipes

See full description
Specifications for Performance Plus Duct Tape 8979 Blue 96 mm x 55 M 0.33 Mm
  • Thickness
    0.33mm
  • Width
    96mm
  • Colour
    Blues
  • Product Type
    Duct Tape
  • Length
    55m