Silver Duct Tape 75mm x 50m

Order Code: ZT5349547S

£10.99 Inc VAT (20%)


Description

Instant adhesion, even on rough and uneven surfaces. Provides a tough, water resistant seal which makes it suitable for indoor and outdoor use. Does not leave any residue after it has been removed. Easy to unwind and easy to tear when applying the tape. Gloss silver finish.

Specifications for Silver Duct Tape 75mm x 50m
  • Weight
    0.61kg
  • MFR Part No.
    DTS75
  • Width
    75mm
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome