0
1
2
3
4

Super Duty Duct Tape DT17 BLACK48 mm x 32m

Order Code: ZT1717648S

32m
Black
£14.39 Inc VAT (20%)


Description

Part of the DT17 range of duct tapes from 3M™, this super duty duct tape is constructed of polyethylene film laminated to cloth with a synthetic/natural rubber adhesive blend for maximum hold. The tape is designed to resist curling and tears off the roll cleanly by hand. This robust product is designed to provide maximum strength and is a long-lasting solution for high stress applications where a thicker tape is necessary. The tape is black in colour and can bond to a range of materials including plastic, glass and sealed concrete.

Features and Benefits
• Ultra-thick, water-resistant backing resists wear and abrasion and makes for a durable product
• Covered cloth design ensures you can tear the product by hand for ease and to reduce material wastage
• Aggressive rubber adhesive grips instantly to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete for versatility and scope of use
• Tightly woven scrim provides high tensile strength, which is ideal for bundling applications
• 65.7 N.cm breaking load for strength
• Rolls stay cleaner with low-tack roll sides to ensure a neat and tidy finish even if the product has been stored unused for a while
• Supplied in black to suit any application

Typical Applications
• Protecting against sandblast overspray
• Taping/splicing insulation
• Capping Piping
• Securing conduit ends
• HVAC Repair
• Construction

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome