Thermosetable Glass Cloth Tape 365 White 25 mm x 54 M 0.21 Mm

Thermosetable Glass Cloth Tape 365 White 25 mm x 54 M 0.21 Mm

Order Code: ZT5134763S

£89.99each Inc VAT (20%)
£3,239.64 minimum order value

Minimum order quantity: 36.

Description

Rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
Thermosetable rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
Glass cloth backing provides high tensile strength to aid in increased productivity
Durable backing will not shrink or rot and features good abrasion and puncture resistance for extended performance




Suggested Applications

See full description
Specifications for Thermosetable Glass Cloth Tape 365 White 25 mm x 54 M 0.21 Mm
  • Length
    54m
  • Product Type
    Glass Cloth Tape
  • Material
    Glass Cloth
  • Adhesive Type
    Rubber
  • Colour
    White
  • Thickness
    0.21mm
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome