0
1
2

Triple Strength Silver Polyethylene Cloth Tape - 50mm x 33m

Order Code: ZT1013430X

£6.99 Inc VAT (20%)


Description

Avon triple strength duct tape has a unique super aggressive adhesive bonding system that bonds to everything. Its unique polythene backing is tough and durable and 100% waterproof. Tape will not twist and curl like inferior tapes commonly found in todays market. Manufactured using the latest technology the tape will perform in extreme weather conditions and will never let you down.

See full description
Specifications for Triple Strength Silver Polyethylene Cloth Tape - 50mm x 33m
  • Material
    Polyethylene over Cloth
  • Resistance Features
    Waterproof
  • Width
    50mm
  • Length
    33m
  • MFR Part No.
    6111
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome