Waterproof Cloth Tape 48mm x 4.5m Red

Order Code: ZT4967223S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

SupaDec Waterproof Cloth Tape 48mm x 4.5m Red 408077

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Waterproof Cloth Tape 48mm x 4.5m Red
  • Length
    4.5m
  • Product Type
    Waterproof Cloth Tape
  • Width
    48mm
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome