Waterproof Cloth Tape 48mm x 4.5m Yellow

Order Code: ZT4972397S

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

SupaDec Waterproof Cloth Tape 48mm x 4.5m Yellow 696158

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Waterproof Cloth Tape 48mm x 4.5m Yellow
  • Product Type
    Cloth Tape
  • Width
    48mm
  • Length
    4.5m
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome