Waterproof Cloth Tape 48mm x 50m Black

Order Code: ZT1532041S

£10.19 Inc VAT (20%)


Description

ValueX Waterproof Cloth Tape 48mmx50m Black This waterproof cloth tape can be used outside or inside and it can be used on uneven surfaces such as wood, glass, concrete, metal, board, fabric or even carpet tiles.

Specifications for Waterproof Cloth Tape 48mm x 50m Black
  • Length
    50m
  • Colour
    Black
  • Width
    48mm
  • Material
    Cloth
  • MFR Part No.
    11785RY
  • Type
    Adhesive Tape
  • Adhesive Type
    Permanent
  • Type of Tape
    Duct Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome