Y-389 Cl.Tape Red 25MMX50M 36/CTN

Order Code: ZT2519430S

£11.49 Inc VAT (20%)


Description

This duct tape is designed with high tack adhesives and easy to tear properties.

Features and Benefits
• These tapes have waterproof backing, making it easy to tear
• Available in a wide range of sizes, to meet your specific needs
• Good conformability

See full description
Specifications for Y-389 Cl.Tape Red 25MMX50M 36/CTN
  • Colour
    Red
  • Adhesive Material
    Rubber
  • Length
    50m
  • Width
    25mm
  • MFR Part No.
    7000111484
  • Maximum Operating Temperature
    70
  • Material
    Cloth
  • Series
    Y-389
  • Breaking Load
    78N-cm
  • Tape Thickness
    0.26mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome