Y927 Adhesive Transfer TAPE1200MMx55M

Order Code: ZT2519358S

£1,099.99 Inc VAT (20%)


Description

This adhesive tape transfer is a strong acrylic adhesive that is designed to be used for a wide range of applications. 3M™ adhesive tapes are designed to be UV and chemical resistance and features 300 high strength acrylic adhesive with densified quality Kraft paper liner

Features and Benefits
• Features 300 high strength acrylic adhesive with densified quality Kraft paper liner
• UV and Chemical Resistance
• A great general-purpose tape that is ideal for a wide range of applications

Typical Applications
• Ideal for splicing of film, foils, fabrics, laminating foams, photos, fabrics, metal or plastic nameplates, high surface energy (HSE) and low surface energy (LSE) materials

See full description
Specifications for Y927 Adhesive Transfer TAPE1200MMx55M
  • Material
    Acrylic
  • Colour
    Transparent
  • MFR Part No.
    7000116585
  • Width
    1200mm
  • Tape Type
    Transfer Tape
  • Length
    55m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome