1300L TF Scotchweld Adhesive 1L

Order Code: ZT1015123X

£36.99 Inc VAT (20%)

Currently unavailable

Description

3M™ Neoprene High Performance Rubber and Gasket Adhesive 1300 is a versatile, fast-drying solvent-based adhesive ideal for bonding rubber, gasket materials, metals, plastics, and more. It offers high immediate strength, excellent heat resistance, and is perfect for large area applications such as rubber sheeting, bumpers, and industrial projects.

Features and Benefits:
• High immediate strength and heat resistance
• Bonds rubber, gaskets, metal, wood, and plastics
• Fast-drying for quick application
• Suitable for large area applications and industrial projects
• Lower viscosity allows for easy spraying

See full description
Specifications for 1300L TF Scotchweld Adhesive 1L
  • Pack Size
    1ltr
  • MFR Part No.
    1300L TF
  • Compatible Materials
    Wood
    Metal
    Rubber
    Ceramics
  • Features
    Fast Setting
    High heat resistance
  • Temperature Resistance Range
    -21 to 149°
  • Drying / Bonding Time
    8min
  • Application Temperature Range
    8 to 25°
  • Product Composition
    Polychloroprene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome