0
1

1L Timebond Contact Adhesive

Order Code: ZT1013800X

£33.99 Inc VAT (20%)


Description

High strength thixotropic non-drip contact adhesive. Bonds in seconds. Allows slight adjustment on initial contact. Toluene-free.

Specifications for 1L Timebond Contact Adhesive
  • Temperature Resistance Range
    -40 to 65°
  • Product Composition
    In a Mixture of Petroleum Solvents.
    Blend of Polychloroprene Rubber and Synthetic Resins
  • Drying / Bonding Time
    24hours
  • MFR Part No.
    30812936
  • Compatible Materials
    Plastics
    Textiles
    Metal
    Rubber
    Ceramics
    Wood
  • Features
    Multi-Purpose Contact Adhesive
    High Strength
    Non-drip
    Fast Drying Formula
    Bonds Most Materials
  • Pack Size
    1ltr
  • Application Temperature Range
    5�C to 30�C�
  • Series
    Timebond
  • Container Type
    Tin
  • Flammable
    Yes
  • Viscosity Grade
    Flowless Liquid
  • Maximum Service Temperature
    65
  • Minimum Service Temperature
    40
  • Bonding Time Grade
    Long (over 12 Hours)
  • Colour
    Amber
  • Type
    Contact Adhesive