5ltr Scotch-Weld Contact Adhesive 10

Order Code: ZT3814076S

£133.99 Inc VAT (20%)


Description

3M™ Scotch-Weld™ Neoprene Contact Adhesive 10 is a multi-purpose contact adhesive which is perfect for bonding plastic laminate, aluminium, steel, wallboard, wood, masonry, rubber and canvas.

Features and Benefits
• Roll or brush-applied
• Fast drying
• 60 minute bonding range - incredibly strong bond

Notes
• Available in 1ltr and 5ltr sizes
• Image for illustration purposes only.

See full description
Specifications for 5ltr Scotch-Weld Contact Adhesive 10
  • Features
    Good Heat Resistance
  • Type
    Contact Adhesive
  • Product Composition
    Viscous liquid
  • Drying / Bonding Time
    5 to 10min
  • Temperature Resistance Range
    25 to to 80°
  • Compatible Materials
    Laminate
    Canvas
    Masonry
    Wood
    Aluminium
    Particle Board
    Plastic
    Rubber
  • Application Temperature Range
    30 to 105°
  • MFR Part No.
    7000080207
  • Series
    Scotchweld
  • Flammable
    Yes
  • Container Type
    Tin
  • Viscosity Grade
    Liquid
  • Minimum Service Temperature
    30
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Maximum Service Temperature
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome