Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Contact Adhesives
Auto Body Spray Adhesive - 400ml
By Teroson
Order Code:
ZT1013865X
£22.99
each
Inc VAT (20%)
£275.88 minimum order value
12
Add to basket
Minimum order quantity: 12.
Get it in
11-15
working days
Available
GBP
275.88
https://www.zoro.co.uk/shop/adhesives-and-sealants/contact-adhesives/auto-body-spray-adhesive-400ml/p/ZT1013865X
Add to quotation
View all Contact Adhesives
Description
Aerosol contact adhesive.
Ideal for carpets and plastics.
Specifications
Technical Information
Safety Information
Specifications for Auto Body Spray Adhesive - 400ml
Product Composition
Spray
MFR Part No.
860240
Compatible Materials
Metal
Ceramics
Plastics
Textiles
Temperature Resistance Range
-30 to +90°
Features
High Initial Strength (Allow 10 Min. for Solvent Evaporation)
Particularly Suitable for Bonding Porous Materials
Contact and Pressure Sensitive Adhesive Spray
Drying / Bonding Time
10min
Pack Size
400ml
Type
Spray Adhesive
Application Temperature Range
20�C�
Container Type
Aerosol
Viscosity Grade
Flowless Liquid
Flammable
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome