Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Contact Adhesives
Contact Adhesive 170 TX Thixotropic Yellow 750ml
By Soudal
Order Code:
ZT3288009S
Qty of 6 for
£55.74
Inc VAT (20%)
£9.29 each
£61.74
9.5% off
Quantity
Price
Discount
1 - 59
£9.29
0%
60 +
£8.64
7%
6
Add to basket
This product must be ordered in multiples of 6
Get it in
3-7
working days
Available
GBP
55.74
https://www.zoro.co.uk/shop/adhesives-and-sealants/contact-adhesives/contact-adhesive-170-tx-thixotropic-yellow-750ml/p/ZT3288009S
Add to quotation
View all Contact Adhesives
Description
Universal Thixotropic Contact Adhesive For Almost All Substrates 750Ml Yellow Tin
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Contact Adhesive 170 TX Thixotropic Yellow 750ml
Product Type
Contact Adhesive
Container Type
Tin
Volume
750ml
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome