Contact Adhesive Spray (300ml)

Order Code: ZT3521138S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Sprayable contact adhesive, for the universal bonding of most materials. Ideal for bonding carpet and floor coverings. The ready to use formulation can achieve both permanent or temporary adhesion. Used for the bonding of paper, cardboard, photos and posters, textile, felt, cork on cork, wood, concrete, glass and metals. Should not be used on PE/PP/PS (polystyrene) and mild PVC. Contact adhesive Aerosol spray. Use for permanent or temporary bonding. High adhesion. Moisture resistant. Suitable for most materials.

See full description
Specifications for Contact Adhesive Spray (300ml)
  • Type
    Contact Adhesive
  • Size
    300ml
  • Product Type
    Contact Adhesive Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome