0
1

Fastbond Contact Adhesive 30NF, 1L

Order Code: ZT1015124X

£30.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

3M Fastbond Contact Adhesive 30NF is a water-dispersed, high-strength adhesive that has high coverage, immediate bond strength, a long bonding range and good heat resistance. Our adhesive bonds most foamed plastics, plastic laminate, wood, plywood, wood veneer, and canvas to themselves and to each other.

Specifications for Fastbond Contact Adhesive 30NF, 1L
  • Product Composition
    Liquid
  • Temperature Resistance Range
    4 to 93°
  • Features
    Extra Strong
  • Compatible Materials
    Cardboard
    Plywood
    Wood
    Plaster
    Plastics
    Paper
  • Drying / Bonding Time
    30 to 60min
  • Pack Size
    1 ltr
  • Application Temperature Range
    18 to to 27°
  • MFR Part No.
    7000080239
  • Series
    30NF
  • Flammable
    No
  • Container Type
    Tin
  • Viscosity Grade
    Liquid
  • Maximum Service Temperature
    107
  • Bonding Time Grade
    Long (over 12 Hours)
  • Minimum Service Temperature
    37
  • Type
    Contact Adhesive
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome