Rubber Toughened - (black) 20G

Order Code: ZT5131466S

£14.39 Inc VAT (20%)


Description

B480 is a rubber-toughened adhesive designed for high strength, flexibility, and durability. It bonds a wide range of materials, including metals, plastics, wood, ceramics, rubber, leather, card, and glass. With enhanced peel strength and shock resistance, it is ideal for applications that require long-lasting adhesion and resistance to impact or vibration. B480 provides a tough, flexible bond that quickly cures, making it suitable for demanding environments. Its versatility makes it perfect for industries like manufacturing, construction, and automotive, where a reliable adhesive is needed for diverse material bonding tasks.

Features and Benefits
• Bonds metals, plastics, wood, ceramics, rubber, leather, card, and glass
• Colour: Black
• Base: Ethyl
• Viscosity: 350 - 450cps
• Shear Strength: 15 - 25N/mm²
• Fixture Time (EPDM): <15 seconds
• Provides high flexibility and peel strength
• Enhanced shock and impact resistance

See full description
Specifications for Rubber Toughened - (black) 20G
  • Product Composition
    Ethyl
  • MFR Part No.
    B480-20g
  • Compatible Materials
    ABS
  • Viscosity Grade
    Liquid
  • Container Type
    Tube

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome