TX528 Thixotropic Contact Adhesive 1 Litre EVOTX5281L

Order Code: ZT1463240S

£30.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This non-drip, non-stringing contact adhesive has Thixotropic ( the property of certain gels or fluids that are thick or viscous under normal conditions, but flow or become less viscous over time when shaken or agitated) as a main formula that allows slight adjustment of small areas. This contact adhesive is ideal for vertical and overhead surfaces, has high strength with a permanent bond, and low odour. BONDS Decorative laminates, Rigid PVC, Wood, Chipboard, Hardboard, Cork, Leather, Rubber, Stone, Metal, Dense film fabrics, Ceramics, Glass. (Not suitable for use on polystyrene or cellulose painted surfaces). 1 x Evostik TX528 Thixotropic Contact Adhesive 1 Litre

See full description
Specifications for TX528 Thixotropic Contact Adhesive 1 Litre EVOTX5281L
  • MFR Part No.
    EVOTX5281L
  • Type
    Non-Drip
  • Size
    1000ml
  • Glue Type
    Non-Drip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome