0
1
2
3
4

3044101 Heavy Duty Double-sided Tape - 25mm x 1.5M

Order Code: ZT1013562X

£4.99 Inc VAT (20%)


Description

This clear mounting tape provides a quick and easy solution to mount and repair where traditional fasteners can't. This industrial strength tape grips to smooth and rough surfaces delivering an instant and weatherproof bond. The tape roll has adhesive on both sides and has the ability to stick to smooth and rough surfaces. The crystal clear adhesive won't yellow over time making for an aesthetically pleasing finish.

Features and Benefits
• Waterproof design allows you to use the product both indoors and outdoors
• Double sided design allows you to stick an item effectively the another surface
• Instantaneous hold that permanently bond
• Grips all surfaces to ensure a strong hold whether smooth or rough

Typical Applications
• Brick
• Concrete
• Stone
• Glass
• Metal
• Plastic
• Tile
• Wood

See full description
Specifications for 3044101 Heavy Duty Double-sided Tape - 25mm x 1.5M
  • Pack Quantity
    1
  • Width
    25mm
  • MFR Part No.
    3044101
  • Length
    1.5m
  • Colour
    Transparent
  • Tape Type
    Mounting Tape
  • Resistance Features
    Waterproof

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome