0
1
2
3

3044200 Heavy Duty Double-sided Tape - 25mm x 1.5M

Order Code: ZT1013579X

£7.19 Inc VAT (20%)
£8.4915% off


Description

Provides a quick and easy solution to mount and repair where traditional fasteners can't. This industrial strength tape grips to smooth and rough surfaces, delivering and instant and waterproof bond. Double sided roll, industrial weatherproof.

Features and Benefits
• Weatherproof for durability
• Able to grip on uneven surfaces as well as smooth
• Simple and easy to use

Typical Applications
• Wood, Glass, Metal, Plastics, Brick, Ceramic, Stone and more

See full description
Specifications for 3044200 Heavy Duty Double-sided Tape - 25mm x 1.5M
  • MFR Part No.
    3044200
  • Length
    1.5m
  • Width
    25mm
  • Colour
    Black
  • Resistance Features
    Weatherproof
  • Pack Quantity
    1
  • Tape Thickness
    11mm
  • Maximum Operating Temperature
    120°C
  • Minimum Operating Temperature
    23°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome