467MP 1220MM X 55M - MMM9811324G

Order Code: ZT2519293S

£529.99 Inc VAT (20%)


Description

These Adhesive transfer tapes are given excellent moisture and are solvent resistance.

Features and Benefits
• Provides excellent moisture, UV, temperature resistance and solvent
• Outstanding adhesion to metal a high surface plastics
• Easy to apply

Applications
• Ideal for graphic and name plate attachments

See full description
Specifications for 467MP 1220MM X 55M - MMM9811324G
  • Length
    55m
  • Tape Type
    Transfer Tape
  • MFR Part No.
    7100024647
  • Width
    1220mm
  • Resistance Features
    Solvent Resistant
    UV Resistant
    Temperature Resistant
  • Colour
    Transparent
  • Material
    Polycoated Kraft Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome