4912F 6mm x 16.5m Tape

Order Code: ZT2658916S

£20.99 Inc VAT (20%)


Description

4912
A firm double-sided acrylic adhesive tape with excellent long term holding power. The peel adhesion and tensile holding power is significantly higher than typical pressure sensitive tape products. Resistant to solvents, temperature extremes and UV light. Suitable for interior and exterior applications.
Colour: white (red release film).
Roll size: 6mm x 16.5m.

See full description
Specifications for 4912F 6mm x 16.5m Tape
  • Colour
    White
  • MFR Part No.
    7000072298
  • Material
    Acrylic Foam
  • Series
    VHB 4912F
  • Length
    16.5m
  • Tape Thickness
    2mm
  • Adhesive Material
    Acrylic
  • Width
    6mm
  • Maximum Operating Temperature
    150°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome