4915 F Tape 0285, 0 mm x 00025, 0 M

Order Code: ZT2519275S

£999.99 Inc VAT (20%)


Description

This 3M™ VHB™ Tape is a clear 1.5mm thick acrylic tape which is great for bonding transparent materials. This strong and durable tape can also replace rivets, spit welds, liquid adhesives and other permanent fasteners.

Features and Benefits
• High aging resistance tape that offers a long-lasting solution for bonding a variety of materials
• Designed to create a permanent seal against moisture and water
• This strong and durable tape is a clear material making it ideal for joining transparent material
• This tape provides excellent abrasion, moisture, and scuff resistance with a high tensile strength

Typical Applications
• Can be used to bond transparent materials
• Ideal for mounting backlit translucent signs
• Great for bonding lens window to housing
• Ideal for bonding of decorative material, trim, attachments
• Can be used for bonding nameplates, logos and signs

See full description
Specifications for 4915 F Tape 0285, 0 mm x 00025, 0 M
  • Colour
    Transparent
  • MFR Part No.
    7000072309
  • Material
    Acrylic Foam
  • Series
    4915F
  • Adhesive Material
    Acrylic
  • Width
    6mm
  • Length
    66m
  • Tape Thickness
    1.5mm
  • Maximum Operating Temperature
    90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome