4936 P Vhb+ 1220, 0MM X 00033, 000M

Order Code: ZT2519212S

£3,999.99 Inc VAT (20%)


Description

This 3M™ VHB™ Tape provides long-lasting durability and has high strength that is ideal for use on wide range of surfaces.

Features and Benefits
• Solvent resistant and UV resistance, making it ideal for outdoors
• Designed to create a permanent seal against water
• Has high ageing resistance, making it a long-lasting tape
• Great for eliminating grinding, drilling, refinishing, screwing, welding clean up

Typical applications
• Suitable for a wide range of surfaces including aluminium, stainless less, poly-carbonate, galvanized steel or ABS
• Great for bonding panels to frames
• Good for bonding stiffener to panels
• Can be used to bond decorative materials, trim, attachments, nameplates, logos and signs
• Ideal for bonding lens windows to housing

See full description
Specifications for 4936 P Vhb+ 1220, 0MM X 00033, 000M
  • Material
    Acrylic Foam
  • Series
    VHB 4936P
  • MFR Part No.
    7000072381
  • Colour
    Grey
  • Length
    33m
  • Adhesive Material
    Acrylic
  • Width
    1220mm
  • Tape Thickness
    0.6mm
  • Maximum Operating Temperature
    100°C
  • Minimum Operating Temperature
    20°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome