80320 Black Acrylic Plus Tape 12mm x 20m

Order Code: ZT1013574X

£45.99each Inc VAT (20%)
£3,311.28 minimum order value

Minimum order quantity: 72.
Currently unavailable

Description

3M Acrylic Plus Tape is a black, double coated acrylic foam tape designed for the attachment of automotive exterior trim parts such as body side moldings and claddings.

Superior adhesion performance to automotive paint surfaces, including the newest mar and scratch resistant formulations.
High conformability.
Black, high-strength core with low elongation properties.
Cold temperature impact resistance.
Easy liner release.

The highly conformable core, which improves adhesive wet out, combines with high performance adhesive systems to provide excellent part ahesion to the most challenging surfaces. The black colour and low elongation properties combine to improve the bond-line appearance of the attached part.

See full description
Specifications for 80320 Black Acrylic Plus Tape 12mm x 20m
  • Length
    20m
  • Adhesive Material
    Acrylic
  • Material
    Foam
  • Resistance Features
    Scratch Resistant
  • Colour
    Black
  • Pack Quantity
    1
  • MFR Part No.
    7000033050
  • Width
    12mm
  • Tape Thickness
    1.1mm
  • Series
    80320