Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Double Sided Tapes
909152 Double-sided Tape - 6mm x 50m
By 3M
Order Code:
ZT1013572X
£133.99
each
Inc VAT (20%)
£1,071.92 minimum order value
8
Add to basket
Minimum order quantity: 8.
Get it in
6-8
weeks
Available
GBP
1071.92
https://www.zoro.co.uk/shop/adhesives-and-sealants/double-sided-tapes/909152-double-sided-tape-6mm-x-50m/p/ZT1013572X
Add to quotation
View all Double Sided Tapes
Description
Double Sided Fingerlift Tape.
6mm on 12mm backing for ease of release.
Acid Free.
50 metre long roll.
See full description
Specifications
Specifications for 909152 Double-sided Tape - 6mm x 50m
Length
50m
Pack Quantity
1
Resistance Features
UV Resistant
Width
6mm
MFR Part No.
70006026473
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome