9576 Double-sided Acrylic Tape - 50.8mm x 50m

9576 Double-sided Acrylic Tape - 50.8mm x 50m

Order Code: ZT1013575X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Designed for high performance when paper web splicing and for general purpose bonding temporary bonding during assembly. Double coated polypropylene with acrylic adhesive 400 on a 4 mil 60 lb tan densified kraft paper liner.

Features and Benefits
• Heat and UV resistant for excellent durability
• 50 metres in length to keep you covered no matter the application

Typical Applications
• Use for paper web splicing and general purpose bonding

See full description
Specifications for 9576 Double-sided Acrylic Tape - 50.8mm x 50m
  • Colour
    Transparent
  • Adhesive Material
    Acrylic
  • Length
    50m
  • MFR Part No.
    7000048748
  • Width
    50.8mm
  • Material
    Polypropylene
  • Resistance Features
    Heat Resistant
    UV Resistant
  • Tape Thickness
    0.03mm
  • Pack Quantity
    1
  • Tape Type
    Bonding Tape