Adhesive Transfer Tape 932FLCLEAR 110.8MM x 600M

Order Code: ZT5135502S

£439.99 Inc VAT (20%)


Description

Durable double-linered adhesive ideal for graphic overlays
2 mil (0.051 mm) utility acrylic adhesive is formulated for smooth and HSE surfaces
Clear 3 mil PET film liner resists breakage, allows for quick surface inspection before removal
58# PCK secondary liner provides moisture stability
Resists high temperatures, UV, humidity and chemicals



Suggested Applications

See full description
Specifications for Adhesive Transfer Tape 932FLCLEAR 110.8MM x 600M
  • Width
    110.8mm
  • Length
    600m
  • Colour
    Transparent
  • Material
    Acrylic
  • Product Type
    Adhesive Transfer Tape